Copper Standard Barrel Connector

Item #: 0063904

Cat #: 10004

UPC: 054007127581

$ 14.58 EA
Company wide:
0 in stock
Copper Compression Sleeve, Standard Barrel, Wire Size: 1 AWG. Wire Diameter: ..200", Length: 1.88", Color code: Green. Suitable for indoor, outdoor, low and medium voltage up to 35kV Applications.

Overview

Copper Compression Sleeve, Standard Barrel, Wire Size: 1 AWG. Wire Diameter: ..200", Length: 1.88", Color code: Green. Suitable for indoor, outdoor, low and medium voltage up to 35kV Applications.

3M™ Scotchlok™ 20000 Splice Connector has color-coded end caps for easy identification of connectors. The standard barrel ensures a secure fit and offers reliable performance. It has chamfered barrel ends that enable fast and simple wire insertion and allow for correct positioning with an integral solid center barrier. The antioxidant material inside the connector barrel facilitates clean conductor-to-connector contact. The contact aid in the connector barrel is compatible with poly/EPR insulations. UL Listed and RoHS 2011/65/EU Compliant.

Also known as: 054007127581, 10004, MMM10004

Specifications

Color: Green
Material: Copper
Allowable Gauge Range: 1
Color: Green
Allowable Gauge Range: 1
Material: Copper