Compression Sleeve, Copper, Short Barrel, 2 AWG

Item #: 0063903

Cat #: 10003

UPC: 054007127338

$ 13.82 EA
Company wide:
0 in stock
Documents & Guides
Copper Compression Sleeve, Short Barrel, Wire Size: 2 AWG. Wire Diameter: .307", Length: 1.88", Color code: Brown. Suitable for indoor, outdoor, low and medium voltage up to 35kV Applications.

Overview

Copper Compression Sleeve, Short Barrel, Wire Size: 2 AWG. Wire Diameter: .307", Length: 1.88", Color code: Brown. Suitable for indoor, outdoor, low and medium voltage up to 35kV Applications.

Die for TBM5 Series Tool, #8-#2 Copper, #10-6 Aluminum

Also known as: 054007127338, 10003, MMM10003

Specifications

Color: Brown
Material: Copper
Allowable Gauge Range: 2
Color: Brown
Allowable Gauge Range: 2
Material: Copper