Copper Standard Barrel Connector

Item #: 0063901

Cat #: 10001

UPC: 054007127178

$ 11.63 EA
Company wide:
0 in stock
Documents & Guides
Copper Compression Sleeve, Standard Barrel, Wire Size: 6 AWG. Wire Diameter: ..200", Length: 1.75", Color code: Blue. Suitable for indoor, outdoor, low and medium voltage up to 35kV Applications.

Overview

Copper Compression Sleeve, Standard Barrel, Wire Size: 6 AWG. Wire Diameter: ..200", Length: 1.75", Color code: Blue. Suitable for indoor, outdoor, low and medium voltage up to 35kV Applications.

The 3M™ Mounting Brackets MB and MBS Series have been designed to mount 3M™ Molded Rubber Terminations. The MB series brackets are made from galvanized steel, while the MBS series brackets are made from stainless steel to provide corrosion protection.

Also known as: 054007127178, 10001, MMM10001

Specifications

Color: Blue
Material: Copper
Allowable Gauge Range: 6
Color: Blue
Allowable Gauge Range: 6
Material: Copper