2-Way Cable Tie Mounting Base, Adhesive, 2" x 1", Beige

Item #: 0063897

Cat #: CTB2X1BGA-C

UPC: 054007062905

$ 1.31 EA
Company wide:
0 in stock
Documents & Guides
Mounting Base, 2-Way. Cable Type: Miniature, Intermediate, Standard. Length: 2". Width: 1". Mount: Adhesive. Color: Beige. Package Quantity: 100.

Overview

Mounting Base, 2-Way. Cable Type: Miniature, Intermediate, Standard. Length: 2". Width: 1". Mount: Adhesive. Color: Beige. Package Quantity: 100.

3M™ Cable Tie Bases make mounting wire and cable a quick, easy and secure process. 2-way and 4-way configurations as well as adhesive-backed and screw mount options offer flexible mounting alternatives to meet a variety of applications.

Also known as: 054007062905, CTB2X1BGA-C, MMMCTB2X1BGAC, Sticky backs, sticky back

Specifications

Width: 2 in
Length: 1 in
Color: Beige
Mounting: Adhesive
Material: Nylon
Width: 2 in
Color: Beige
Material: Nylon
Length: 1 in
Mounting: Adhesive