50 lb Standard Cable Tie

Item #: 0063874

Cat #: 06226

UPC: 054007062264

Company wide:
0 in stock
Documents & Guides
Standard Cable Tie, Non-Releasable. Length: 8" (203 mm). Width: 0.18" (4.5 mm). Color: White. Package Quantity: 100.

Overview

Standard Cable Tie, Non-Releasable. Length: 8" (203 mm). Width: 0.18" (4.5 mm). Color: White. Package Quantity: 100.

3M™ Cable Ties are made with high quality 6/6 nylon and designed to secure wire bundles and harness components quickly, without slipping. The 3M™ Cable Tie CT8NT50-C is 7.6" in length. Natural. 50 lb tensile strength. 100 pcs/bag.

Also known as: 054007062264, 06226, MMM06226

Specifications

Color: White
Weight Capacity: 50 lbs
Length: 8 in
Color: White
Length: 8 in
Weight Capacity: 50 lbs