50 lb Standard Cable Tie

Item #: 0063868

Cat #: 06203

UPC: 054007062035

Company wide:
0 in stock
Documents & Guides
Standard Cable Tie, Non-Releasable, Weather Resistant. Length: 11" (279 mm). Width: 0.18" (4.5 mm). Color: Black. Package Quantity: 100.

Overview

Standard Cable Tie, Non-Releasable, Weather Resistant. Length: 11" (279 mm). Width: 0.18" (4.5 mm). Color: Black. Package Quantity: 100.
Also known as: 054007062035, 06203, MMM06203

Specifications

Color: Black
Length: 11 in
Weight Capacity: 50 lbs
Color: Black
Weight Capacity: 50 lbs
Length: 11 in