50 lb Standard Cable Tie

Item #: 0063867

Cat #: 06202

UPC: 054007062028

Company wide:
0 in stock
Documents & Guides
Standard Cable Tie, Non-Releasable, Weather Resistant. Length: 8" (203 mm). Width: 0.18" (4.5 mm). Color: Black. Package Quantity: 100.

Overview

Standard Cable Tie, Non-Releasable, Weather Resistant. Length: 8" (203 mm). Width: 0.18" (4.5 mm). Color: Black. Package Quantity: 100.
Also known as: 054007062028, 06202, MMM06202

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Color: Black
Length: 8 in
Weight Capacity: 50 lbs