4.5W B11 LED Lamp, 30K

Item #: 0063860

Cat #: S8953

UPC: 045923089534

Company wide:
0 in stock
Documents & Guides
4.5 Watt; B11 LED; 3000K; Medium Base; 120 Volt

Overview

4.5 Watt; B11 LED; 3000K; Medium Base; 120 Volt
Also known as: 045923089534, S8953, SATS8953

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: B11 (Blunt Tip)
Volts AC: 120
Lumens: 300
Material: Plastic, Metal
Color Rendering Index (CRI): 80
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Shape: B11 (Blunt Tip)
Lumens: 300
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Material: Plastic, Metal
Wattage: 4.500
Dimmable: Yes