Butt Connector, 26 - 19 AWG, 2-Wire, Gel-Filled Polypropylene, 100/PK

Item #: 0063854

Cat #: UY2(BX)

UPC: 051115261213

Company wide:
0 in stock
Documents & Guides
Communications Connector, Gel-Filled Polypropylene, Wire Range: 26 - 19 AWG, Maximum Insulation: .082". For use with Cat. 5 Cable. Package of 100.

Overview

Communications Connector, Gel-Filled Polypropylene, Wire Range: 26 - 19 AWG, Maximum Insulation: .082". For use with Cat. 5 Cable. Package of 100.

The small size of the UY2, solvent resistant connectors, reduce the splicing bundle O.D. to a minimum. Their two ports accept two solid copper conductors that can be of different wire gauges. The connector is filled with a sealant to provide moisture resistance. In addition, the UY2 connector is available in a dry version, UY2-D connector. RUS Listed.

Also known as: 051115261213, UY2(BX), MMMUY2BOXED, Ladybug , utilities, phone beans, scotch locks, JELLY BELLY

Specifications

Material: Polypropylene
Allowable Gauge Range: 26 - 22
Material: Polypropylene
Allowable Gauge Range: 26 - 22