This product has been discontinued.

Butt Connector, 26 - 19 AWG, 3-Wire, Gel-Filled Polypropylene, 100/PK
Item #: 0063853
Cat #: UR-2-BOXED
UPC: 051115262012
Company wide:
0
in stock
Discontinued
Documents & Guides
Communications Connector, Gel-Filled Polypropylene, Wire Range: 26 - 19 AWG, Maximum Insulation: .082". For use with Cat. 5 Cable. Package of 100.
Overview
Communications Connector, Gel-Filled Polypropylene, Wire Range: 26 - 19 AWG, Maximum Insulation: .082". For use with Cat. 5 Cable. Package of 100.
The UR2, solvent resistant connectors, accept two or three solid copper conductors that can be of different wire gauges, for butt splicing. The UR2 connectors are filled with a sealant to provide moisture resistance. The UR2 connector is available in a dry version, UR2-D connector. RUS Listed.
Also known as: 051115262012, UR-2-BOXED, MMMUR2BOXED, Red dots, gummy bear, Beanie, Jelly Bean, JELLIES, Gel connector, lady bug, bug, jelly, gel cap, Scotch locks, crush beads, Jelly Beans
Specifications
| Color: | Red |
| Diameter: | 0.820 in |
| Material: | Polypropylene |
| Allowable Gauge Range: | 22 - 19 |
| Color: | Red |
| Material: | Polypropylene |
| Diameter: | 0.820 in |
| Allowable Gauge Range: | 22 - 19 |