3/4" Liquidtight Steel Flex, Type MTC, Black, 100' Coil

Item #: 0063843

Cat #: 38322

UPC: 714118383220

Company wide:
0 in stock
Documents & Guides
3/4 Inch Liquidtight Extra Flexible Steel Conduit, Type MTC -Machine Tool, Thermoplastic PVC Jacket, Black, 100 Foot Coil

Overview

3/4 Inch Liquidtight Extra Flexible Steel Conduit, Type MTC -Machine Tool, Thermoplastic PVC Jacket, Black, 100 Foot Coil

Constructed of continuously interlocked hot dipped zinc galvanized steel core for exceptional crush and corrosion resistance.

Also known as: 714118383220, 38322, ANM38322

Specifications

Diameter: 3/4 in
Type: Machine Tool, EF - Extra Flexible
Length: 100 ft
Jacket: PVC
Color: Black
Material: Steel
Package Type: Coil
Family / Style: SEALTITE®
Diameter: 3/4 in
Length: 100 ft
Color: Black
Package Type: Coil
Type: Machine Tool, EF - Extra Flexible
Jacket: PVC
Material: Steel
Family / Style: SEALTITE®