Super 88 Vinyl Electrical Tape 3/4" X 36 yd Roll

Item #: 0063828

Cat #: 88-3/4X36YD

UPC: 054007103233

$ 24.83 EA
Company wide:
0 in stock
Documents & Guides
Professional Use Premium Vinyl Electrical Tape, Super 88, Unprinted. Size: 3/4" Width, 108' Length. Thickness: 8.5 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.

Overview

Professional Use Premium Vinyl Electrical Tape, Super 88, Unprinted. Size: 3/4" Width, 108' Length. Thickness: 8.5 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.

Scotch® Tape Super 88 is an abrasion-resistant tape that provides electrical and mechanical protection with the combination of an aggressive rubber-resin adhesive and an elastic PVC backing. This tape is highly resistant to UV rays, moisture, alkalis, acids, corrosion and varying weather conditions. It is designed to provide protective jacket for low- and high-voltage bus applications. The tape is compatible with solid dielectric cable insulations, as well as epoxy and polyurethane resins. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007103233, 88-3/4X36YD, MMMSUPER8834X36YD

Specifications

Width: 3/4 in
Length: 36 yd, 108 ft
Material: Vinyl, PVC
Color: Black
Product Thickness: 8.5 mil
Family / Style: Scotch® Super 88 Series
Width: 3/4 in
Material: Vinyl, PVC
Product Thickness: 8.5 mil
Length: 36 yd, 108 ft
Color: Black
Family / Style: Scotch® Super 88 Series