3
more

Professional Electrical Tape, Black, 1-1/2" x 44', 8.5 mil
Item #: 0063826
Cat #: 88-1.5X44FT
UPC: 054007103646
$ 19.16 EA
Company wide:
1
in stock
Professional Use Premium Vinyl Electrical Tape, Super 88, Unprinted. Size: 1-1/2" Width, 44' Length. Thickness: 8.5 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.
Overview
Professional Use Premium Vinyl Electrical Tape, Super 88, Unprinted. Size: 1-1/2" Width, 44' Length. Thickness: 8.5 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.
Scotch® Tape Super 88 is an abrasion-resistant tape that provides electrical and mechanical protection with the combination of an aggressive rubber-resin adhesive and an elastic PVC backing. This tape is highly resistant to UV rays, moisture, alkalis, acids, corrosion and varying weather conditions. It is designed to provide protective jacket for low- and high-voltage bus applications. The tape is compatible with solid dielectric cable insulations, as well as epoxy and polyurethane resins. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007103646, 88-1.5X44FT, MMM88112X44FT
Specifications
| Width: | 1 1/2 in |
| Material: | Vinyl, PVC |
| Color: | Black |
| Length: | 44 ft |
| Product Thickness: | 8.5 mil |
| Family / Style: | Scotch® Super 88 Series |
| Width: | 1 1/2 in |
| Color: | Black |
| Product Thickness: | 8.5 mil |
| Material: | Vinyl, PVC |
| Length: | 44 ft |
| Family / Style: | Scotch® Super 88 Series |