Electrical Tape, Vinyl, Color Coded, 3/4" x 44', Black

Item #: 0063824

Cat #: 33+SUPER-3/4X44FT

UPC: 054007100751

$ 9.50 EA
Company wide:
61 in stock
Professional Use Premium Vinyl Electrical Tape, Super 33+, Unprinted. Size: 3/4" Width, 44' Length. Thickness: 7 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.

Overview

Professional Use Premium Vinyl Electrical Tape, Super 33+, Unprinted. Size: 3/4" Width, 44' Length. Thickness: 7 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.

Scotch® Super 33+™ Tape is an abrasion-resistant tape that offers electrical and mechanical protection with the combination of an aggressive, rubber-resin adhesive and an elastic PVC backing. This tape is highly resistant to UV rays, moisture, alkalis, acids, corrosion and varying weather conditions. It is a ideal choice for providing a protective jacket for low- and high-voltage buses, as well as harness cables/wires. This tape is compatible with solid, dielectric cable insulations, rubber and synthetic splicing compounds, as well as epoxy and polyurethane resins. UL Listed, ASTM Approved, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007100751, 33+SUPER-3/4X44FT, MMMSUPER33PLUS34X4

Specifications

Width: 3/4 in
Material: Vinyl, PVC
Color: Black
Length: 44 ft
Product Thickness: 7 mil
Family / Style: Scotch® Super 33+™ Series
Width: 3/4 in
Color: Black
Product Thickness: 7 mil
Material: Vinyl, PVC
Length: 44 ft
Family / Style: Scotch® Super 33+™ Series