Metal Snap Latch Hinged Solid/Opaque Cover

Item #: 0063809

Cat #: AMHMI142L

UPC: 085339991953

$ 118.46 EA
Company wide:
1 in stock
Documents & Guides
Cover And Protect Electrical And Electronic Controls Including Hmi (Human Machine Interface) Instruments, Touch Pad Controllers And Pushbuttons Mounted On The Surface Of Nema 4X Enclosures. No Need To Open The Enclosure To View Electronics Or Perform Maintenance, Decreasing Arc Flash Risks And Safety Hazards.

Overview

Cover And Protect Electrical And Electronic Controls Including Hmi (Human Machine Interface) Instruments, Touch Pad Controllers And Pushbuttons Mounted On The Surface Of Nema 4X Enclosures. No Need To Open The Enclosure To View Electronics Or Perform Maintenance, Decreasing Arc Flash Risks And Safety Hazards.

Cover And Protect Electrical And Electronic Controls Including Hmi (Human Machine Interface) Instruments, Touch Pad Controllers And Pushbuttons Mounted On The Surface Of Nema 4X Enclosures. No Need To Open The Enclosure To View Electronics Or Perform Maintenance, Decreasing Arc Flash Risks And Safety Hazards.

Also known as: 085339991953, AMHMI142L, ALLAMHMI142L

Specifications

Material: Polycarbonate
Width: 12 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Height: 14 in
Material: Polycarbonate
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Width: 12 in
Height: 14 in