Breaker, Molded Case, 225A, 3P, 600Y/347VAC, 18kAIC

Item #: 0063788

Cat #: XT3NU3225AFF000XXX

UPC: 015644790958

$ 1290.54 EA
Company wide:
6 in stock
Tmax Breaker Frame Size Xt3n 225 Thermal Magnetic Fixed 225-2250, 3-Pole Fixed + Front Flat Terminals

Overview

Tmax Breaker Frame Size Xt3n 225 Thermal Magnetic Fixed 225-2250, 3-Pole Fixed + Front Flat Terminals

Tmax Breaker Frame Size XT3N 225 Thermal Magnetic Fixed 225-2250 Three-Pole Fixed + Front Flat Terminals Underwriters Laboratory/Canadian Standards Association

Also known as: 015644790958, XT3NU3225AFF000XXX, ABBXT3NU3225AFF000

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 225
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts AC: 480
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 225