4-Piece Electrician's Tool Kit

Item #: 0063773
Cat #: 59158701
UPC: 032886908682
$ 41.32 EA
Clearance
Price good while supplies last
Company wide:
50 in stock
Documents & Guides
4-Piece Electrician's Tool Kit

Overview

4-Piece Electrician's Tool Kit
Southwire EKIT-4, 4-Piece Electrician's Tool Kit
Also known as: 032886908682, 59158701, SWCEKIT4

Specifications

Type: Pouch, Tool Kit
Material: Polyester
Size: 5
Color: Dark Brown
Standards: California Proposition 65
Type: Pouch, Tool Kit
Size: 5
Standards: California Proposition 65
Material: Polyester
Color: Dark Brown

Customer Reviews

No reviews for this product
(0)