8" High-Leverage Diagonal Cutting Pliers

Item #: 0063761

Cat #: DCP8D

UPC: 032886910845

$ 48.69 EA
Company wide:
0 in stock
Documents & Guides
8" High-Leverage Diagonal Cutting Pliers w/ Dipped Handles

Overview

8" High-Leverage Diagonal Cutting Pliers w/ Dipped Handles

8" High-Leverage Diagonal Cutting Pliers w/ Dipped Handles

Also known as: 032886910845, DCP8D, SWCDCP8D

Specifications

Type: Diagonal Cutting Pliers
Length: 8 in
Standards: California Proposition 65
Type: Diagonal Cutting Pliers
Standards: California Proposition 65
Length: 8 in