Universal Cable Tie, 50lb, 14", Black

Item #: 0063753

Cat #: 58-29-90

UPC: 032886929366

Company wide:
0 in stock
Documents & Guides
14" Universal Cable Tie, 50lb. Weight Capacity, Black, 15/PK

Overview

14" Universal Cable Tie, 50lb. Weight Capacity, Black, 15/PK

14" Universal Cable Tie 50LBS. (Black) 15PK

Also known as: 032886929366, 58-29-90, SWCCT1490100

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 14 in
Standards: California Proposition 65
Color: Black
Length: 14 in
Weight Capacity: 50 lbs
Standards: California Proposition 65