Universal Cable Tie, 50lb, 14", Black

Item #: 0063751

Cat #: CT1450100

UPC: 032886929335

Company wide:
0 in stock
Documents & Guides
14" Universal Cable Tie, 50lb. Weight Capacity, Black, 100/PK

Overview

14" Universal Cable Tie, 50lb. Weight Capacity, Black, 100/PK

14" Universal Cable Tie 50LBS. (Black) 100PK

Also known as: 032886929335, CT1450100, SWCCT1450100

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 14 in
Standards: California Proposition 65
Color: Black
Length: 14 in
Weight Capacity: 50 lbs
Standards: California Proposition 65