Universal Cable Tie, 90lb, 14", Black

Item #: 0063750

Cat #: 582990

UPC: 032886929397

Company wide:
0 in stock
Documents & Guides
14" Universal Cable Tie, 90lb. Weight Capacity, Black, 100/PK

Overview

14" Universal Cable Tie, 90lb. Weight Capacity, Black, 100/PK

14" Universal Cable Tie 90LBS. (Black) 100PK

Also known as: 032886929397, 582990, SWCCT1450015

Specifications

Color: Black
Length: 14 in
Standards: California Proposition 65
Color: Black
Standards: California Proposition 65
Length: 14 in