Universal Cable Tie, 50lb, 11", Black

Item #: 0063748

Cat #: CT1190100

UPC: 032886929359

Company wide:
0 in stock
Documents & Guides
11" Universal Cable Tie, 50lb. Weight Capacity, Black, 15/PK

Overview

11" Universal Cable Tie, 50lb. Weight Capacity, Black, 15/PK

11" Universal Cable Tie 50LBS. (Black) 15PK

Also known as: 032886929359, CT1190100, SWCCT1190100

Specifications

Color: Black
Length: 11 in
Weight Capacity: 50 lbs
Standards: California Proposition 65
Color: Black
Weight Capacity: 50 lbs
Length: 11 in
Standards: California Proposition 65