Pin Terminals - Max Solid 3, Max Stranded: 2

Item #: 0063745

Cat #: SC0020

UPC: 054007146711

$ 97.14 EA
Company wide:
0 in stock
Documents & Guides
Pin Terminals, Maximum Solid: 3, Maximum Stranded: 2, For Use Withr: Aluminum or Copper Conductors, Rated up to 35 kV

Overview

Pin Terminals, Maximum Solid: 3, Maximum Stranded: 2, For Use Withr: Aluminum or Copper Conductors, Rated up to 35 kV

3M™ SC Stem Connector is uesd when connector cable to an overhead line. The connector features a tin-plated aluminum bareel for installation on either copper or aluminum cable conductors. It is rated for 35 kV voltage applications.

Also known as: 054007146711, SC0020, MMMSC0020

Specifications

Material: Aluminum
Allowable Gauge Range: 2/0 - 3/0
Material: Aluminum
Allowable Gauge Range: 2/0 - 3/0