Pin Terminals - Max Solid 2/0, Max Stranded: 1/0

Item #: 0063744

Cat #: SC0010

UPC: 054007146636

$ 73.00 EA
Company wide:
1 in stock
Pin Terminals, Maximum Solid: 2/0, Maximum Stranded: 1/0, For Use With: Aluminum or Copper Conductors, Rated up to 35 kV

Overview

Pin Terminals, Maximum Solid: 2/0, Maximum Stranded: 1/0, For Use With: Aluminum or Copper Conductors, Rated up to 35 kV

3M™ SC Stem Connector are provided with factory crimped and sealed, tin-plated copper stem for aerial line connections. The connector is provided with antioxidant paste. RoHS 2011/65/EU Compliant.

Also known as: 054007146636, SC0010, MMMSC0010

Specifications

Length: 6 in
Material: Aluminum
Allowable Gauge Range: 1/0 - 2/0
Length: 6 in
Allowable Gauge Range: 1/0 - 2/0
Material: Aluminum