Pin Terminals - Non-Insulated

Item #: 0063743

Cat #: SC0001

UPC: 054007146551

$ 73.00 EA
Company wide:
0 in stock
Pin Terminals, Maximum Solid: #1 plus 1/0, Maximum Stranded: #2 plus #1, For Use With: Aluminum or Copper Conductors, Rated up to 35 kV

Overview

Pin Terminals, Maximum Solid: #1 plus 1/0, Maximum Stranded: #2 plus #1, For Use With: Aluminum or Copper Conductors, Rated up to 35 kV

3M™ SC Stem Connector is uesd when connector cable to an overhead line. The connector features a tin-plated aluminum bareel for installation on either copper or aluminum cable conductors. It is rated for 35 kV voltage applications.

Also known as: 054007146551, SC0001, MMMSC0001

Specifications

Material: Aluminum
Material: Aluminum