Universal Cable Tie, 90lb, 11", Black

Item #: 0063696

Cat #: CT1150015

UPC: 032886929380

Company wide:
0 in stock
Documents & Guides
11" Universal Cable Tie, 90lb. Weight Capacity, Black, 100/PK

Overview

11" Universal Cable Tie, 90lb. Weight Capacity, Black, 100/PK

11" Universal Cable Tie 90LBS. (Black) 100PK

Also known as: 032886929380, CT1150015, SWCCT1150015

Specifications

Weight Capacity: 90 lbs
Color: Black
Length: 11 in
Standards: California Proposition 65
Weight Capacity: 90 lbs
Length: 11 in
Color: Black
Standards: California Proposition 65