Butt Connector, 12 - 10 AWG, Copper Alloy

Item #: 0063683

Cat #: M10BCK

UPC: 054007020776

$ 0.60 EA
Company wide:
0 in stock
Documents & Guides
Butt Connector, 12 - 10 AWG, Copper Alloy

Overview

Butt Connector, 12 - 10 AWG, Copper Alloy

3M™ Scotchlok™ Butt Connector ensures an ideal fit while offering reliable and safe performance. The connector has a non-insulated, seamless barrel and withstands a maximum temperature of 347 degrees F (175 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 054007020776, M10BCK, MMMM10BCK

Specifications

Material: Copper Alloy
Allowable Gauge Range: 12 - 10
Material: Copper Alloy
Allowable Gauge Range: 12 - 10