Locking Fork, WR: 12 - 10, Stud Size: 10

Item #: 0063669

Cat #: M10-10FLX

UPC: 051128588345

$ 1.26 EA
Company wide:
0 in stock
Documents & Guides
Locking Fork, Wire Range: 12 - 10, Stud Size: 10, Color: Metallic, 50/PK

Overview

Locking Fork, Wire Range: 12 - 10, Stud Size: 10, Color: Metallic, 50/PK

3M™ Scotchlok™ Locking Fork is a lug connection terminal that has a spring-like tongue to securely lock around the stud. The non-insulated, brazed-seam barrel has a beveled mouth that guides the wire into position, and it withstands a maximum temperature of 347 degrees F (175 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion. 3M™ Scotchlok™ Locking Fork Terminal has a non-insulated, silver brazed-seam barrel with a beveled mouth that guides the wire into position and withstands crimping pressures or operating stresses. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128588345, M10-10FLX, MMMM1010FLX

Specifications

Color: Yellow
Stud Size: #10
Allowable Gauge Range: 12 - 10
Color: Yellow
Allowable Gauge Range: 12 - 10
Stud Size: #10