LED Pendant Fixture, 78 Watt, 6800 Lumen, 4000K, 120-277V

Item #: 0063668

Cat #: PLED78N

UPC: 019813039176

$ 1099.14 EA
Company wide:
0 in stock
Documents & Guides
LED Pendant Fixture, 78 Watt, 6800 Lumen, 4000K, 73 CRI, 120-277 Volt, Bronze Finish

Overview

LED Pendant Fixture, 78 Watt, 6800 Lumen, 4000K, 73 CRI, 120-277 Volt, Bronze Finish

Precision optics deliver uniform light distribution 100,000-hour LED lifespan. 5-year warranty.

Also known as: 019813039176, PLED78N, RABPLED78N

Specifications

Wattage: 78
Color Temperature: 4000 (Cool White)
Lumens: 6800
Mounting: Pendant
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 78
Lumens: 6800
Color: Bronze
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Mounting: Pendant
Light Technology: LED