Vinyl-Insulated, 8, Insulation Material:Vinyl

Item #: 0063665

Cat #: MV8BCX

UPC: 638060414460

$ 4.15 EA
Company wide:
130 in stock
Documents & Guides
Vinyl-Insulated, Wire Range: 8, Insulation Material:Vinyl, Color: Red, 10/PK

Overview

Vinyl-Insulated, Wire Range: 8, Insulation Material:Vinyl, Color: Red, 10/PK

3M™ Scotchlok™ Butt Connector is color-coded for quick and easy identification of the wire size required. It has a brazed-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 638060414460, MV8BCX, MMMMV8BCX

Specifications

Color: Red
Material: Vinyl
Allowable Gauge Range: 8
Color: Red
Allowable Gauge Range: 8
Material: Vinyl