Butt Connector, Vinyl Insulated, 22 - 18 AWG

Item #: 0063663

Cat #: MV18BCK

UPC: 054007013129

$ 0.60 EA
Company wide:
0 in stock
Documents & Guides
Butt Connector, Vinyl Insulated, 22 - 18 AWG, Red, 500 Pack

Overview

Butt Connector, Vinyl Insulated, 22 - 18 AWG, Red, 500 Pack

3M™ Scotchlok™ Butt Connector is color-coded for quick and easy identification of the wire size required. The connector has a vinyl-insulated, seamless barrel and provides electrical connection to a pre-stripped end of a stranded wire. It has chamfered barrel ends that enable fast, simple wire insertion and allows for correct positioning with built-in wire stop. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007013129, MV18BCK, MMMMV18BCK

Specifications

Color: Red
Material: Vinyl
Allowable Gauge Range: 22 - 18
Color: Red
Allowable Gauge Range: 22 - 18
Material: Vinyl