Standard Fork, Vinyl-Insulated, WR: 22 - 18, Stud Size: 8

Item #: 0063661

Cat #: MV18-8FX

UPC: 051128587362

$ 1.07 EA
Company wide:
0 in stock
Documents & Guides
Standard Fork, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 8, Color: Red, 100/PK

Overview

Standard Fork, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 8, Color: Red, 100/PK

3M™ Scotchlok™ Color-Coded Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, brazed-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128587362, MV18-8FX, MMMMV188FX

Specifications

Size: 8
Color: Magenta, Agate Gray
Material: Vinyl
Allowable Gauge Range: 22 - 18
Size: 8
Material: Vinyl
Color: Magenta, Agate Gray
Allowable Gauge Range: 22 - 18