Locking Fork, Vinyl-Insulated, WR: 22 - 18, Stud Size: 8

Item #: 0063657

Cat #: MV18-8FLK

UPC: 054007138730

$ 0.62 EA
Company wide:
0 in stock
Documents & Guides
Locking Fork, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 8, Color: Red, 1000/PK

Overview

Locking Fork, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 8, Color: Red, 1000/PK
Also known as: 054007138730, MV18-8FLK, MMMMV188FLK

Specifications

Type: Fork
Size: 8
Material: Vinyl
Type: Fork
Material: Vinyl
Size: 8