Ring Tongues, Vinyl-Insulated, WR: 22 - 18, Stud Size: 6

Item #: 0063655

Cat #: MV18-6R/SX

UPC: 051128587300

$ 1.20 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongues, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 6, Color: Red, 100/PK

Overview

Ring Tongues, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 6, Color: Red, 100/PK

3M™ Scotchlok™ Color-Coded Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, brazed-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128587300, MV18-6R/SX, MMMMV186RSX

Specifications

Color: Red
Material: Vinyl
Volts AC: 600
Allowable Gauge Range: 22 - 18
Stud Size: #6
Color: Red
Volts AC: 600
Stud Size: #6
Material: Vinyl
Allowable Gauge Range: 22 - 18