Locking Fork, Vinyl-Insulated, WR: 22 - 18, Stud Size: 6

Item #: 0063653

Cat #: MV18-6FLX

UPC: 051128588468

$ 1.33 EA
Company wide:
100 in stock
Documents & Guides
Locking Fork, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 6, Color: Red, 100/PK

Overview

Locking Fork, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 6, Color: Red, 100/PK

3M™ Scotchlok™ Locking Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a brazed-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128588468, MV18-6FLX, MMMMV186FLX

Specifications

Material: Vinyl
Allowable Gauge Range: 22 - 18
Stud Size: #6
Material: Vinyl
Stud Size: #6
Allowable Gauge Range: 22 - 18