Locking Fork, Vinyl-Insulated, WR: 22 - 18, Stud Size: 6

Item #: 0063652

Cat #: MV18-6FLK

UPC: 054007138655

$ 0.62 EA
Company wide:
0 in stock
Documents & Guides
Locking Fork, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 6, Color: Red, 1000/PK

Overview

Locking Fork, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 6, Color: Red, 1000/PK

3M™ Scotchlok™ Color-Coded Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, brazed-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 054007138655, MV18-6FLK, MMMMV186FLK

Specifications

Size: 6
Material: Vinyl
Size: 6
Material: Vinyl