
Block Fork, Vinyl-Insulated, WR: 22 - 18, Stud Size: 6
Item #: 0063650
Cat #: MV18-6FB/SK
UPC: 054007012108
$ 0.53 EA
Company wide:
0
in stock
Documents & Guides
Block Fork, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 6, Color: Red, 1000/PK
Overview
Block Fork, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 6, Color: Red, 1000/PK
3M™ Scotchlok™ Color-Coded Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, brazed-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 054007012108, MV18-6FB/SK, MMMMV186FBSK
Specifications
| Type: | Fork Terminal |
| Material: | Vinyl |
| Type: | Fork Terminal |
| Material: | Vinyl |