Universal Cable Tie, 50lb, 8", Black

Item #: 0063643

Cat #: 58-29-88

UPC: 032886929342

Company wide:
0 in stock
Documents & Guides
8" Universal Cable Tie, 50lb. Weight Capacity, Black, 15/PK

Overview

8" Universal Cable Tie, 50lb. Weight Capacity, Black, 15/PK

8" Universal Cable Tie 50LBS. (Black) 15PK

Also known as: 032886929342, 58-29-88, SWCCT0890100

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Standards: California Proposition 65
Color: Black
Length: 8 in
Weight Capacity: 50 lbs
Standards: California Proposition 65