Block Fork, Vinyl-Insulated, WR: 22 - 18, Stud Size: 10

Item #: 0063642

Cat #: MV18-10FBX

UPC: 051128587454

$ 1.30 EA
Company wide:
0 in stock
Documents & Guides
Block Fork, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 10, Color: Red, 100/PK

Overview

Block Fork, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 10, Color: Red, 100/PK

3MÖ ScotchlokÖ Block Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a brazed-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128587454, MV18-10FBX, MMMMV1810FBX

Specifications

Color: Red
Material: Vinyl
Stud Size: #10
Allowable Gauge Range: 22 - 18
Color: Red
Stud Size: #10
Material: Vinyl
Allowable Gauge Range: 22 - 18