Vinyl-Insulated, 16 - 14, Insulation, Blue

Item #: 0063641

Cat #: MV14BCX

UPC: 051128587409

$ 1.24 EA
Company wide:
1,400 in stock
Documents & Guides
Vinyl-Insulated, Wire Range: 16 - 14, Insulation: Vinyl, Blue, Pack of 100

Overview

Vinyl-Insulated, Wire Range: 16 - 14, Insulation: Vinyl, Blue, Pack of 100

3MÖ ScotchlokÖ Butt Connector is color-coded for quick and easy identification of the wire size required. The connector has a vinyl-insulated, seamless barrel and provides electrical connection to a pre-stripped end of a stranded wire. It has chamfered barrel ends that enable fast, simple wire insertion and allows for correct positioning with built-in wire stop. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128587409, MV14BCX, MMMMV14BCX

Specifications

Color: Blue
Material: Vinyl
Volts AC: 600
Allowable Gauge Range: 16 - 14
Color: Blue
Volts AC: 600
Material: Vinyl
Allowable Gauge Range: 16 - 14