Locking Fork, Vinyl-Insulated, WR: 16 - 14, Stud Size: 8

Item #: 0063636

Cat #: MV14-8FLK

UPC: 054007139157

$ 0.62 EA
Company wide:
0 in stock
Documents & Guides
Locking Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 8, Color: Blue, 1000/PK

Overview

Locking Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 8, Color: Blue, 1000/PK

3M™ Scotchlok™ Color-Coded Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, brazed-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 054007139157, MV14-8FLK, MMMMV148FLK

Specifications

Type: Fork
Material: Vinyl
Type: Fork
Material: Vinyl