
Standard Fork, Vinyl-Insulated, WR: 16 - 14, Stud Size: 6
Item #: 0063630
Cat #: MV14-6FX
UPC: 051128587386
$ 1.07 EA
Company wide:
0
in stock
Documents & Guides
Standard Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 6, Color: Blue, 100/PK
Overview
Standard Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 6, Color: Blue, 100/PK
3M™ Scotchlok™ Standard Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a brazed-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128587386, MV14-6FX, MMMMV146FX
Specifications
| Size: | 6 |
| Material: | Vinyl |
| Size: | 6 |
| Material: | Vinyl |