Locking Fork, Vinyl-Insulated, WR: 16 - 14, Stud Size: 6

Item #: 0063629

Cat #: MV14-6FLX

UPC: 051128588390

$ 1.33 EA
Company wide:
0 in stock
Documents & Guides
Locking Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 6, Color: Blue, 100/PK

Overview

Locking Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 6, Color: Blue, 100/PK

3MÖ ScotchlokÖ Locking Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a brazed-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128588390, MV14-6FLX, MMMMV146FLX

Specifications

Material: Vinyl
Allowable Gauge Range: 16 - 14
Stud Size: #6
Material: Vinyl
Stud Size: #6
Allowable Gauge Range: 16 - 14