
Ring Tongues, Vinyl-Insulated, WR: 16 - 14, Stud Size: 4
Item #: 0063627
Cat #: MV14-4R/SX
UPC: 051128587522
$ 1.32 EA
Company wide:
0
in stock
Documents & Guides
Ring Tongues, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 4, Color: Blue, 100/PK
Overview
Ring Tongues, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 4, Color: Blue, 100/PK
3M™ Scotchlok™ Color-Coded Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, brazed-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 051128587522, MV14-4R/SX, MMMMV144RSX
Specifications
| Size: | 4 |
| Material: | Vinyl |
| Size: | 4 |
| Material: | Vinyl |