Ring Tongues, Vinyl-Insulated, WR: 16 - 14, Stud Size: 1/4

Item #: 0063625

Cat #: MV14-14R/SX

UPC: 051128587508

$ 1.49 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongues, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 1/4, Color: Blue, 100/PK

Overview

Ring Tongues, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 1/4, Color: Blue, 100/PK

3M™ Scotchlok™ Color-Coded Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, brazed-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128587508, MV14-14R/SX, MMMMV1414RSX

Specifications

Color: Blue
Material: Vinyl
Volts AC: 600
Allowable Gauge Range: 16 - 14
Stud Size: 1/4 in
Color: Blue
Volts AC: 600
Stud Size: 1/4 in
Material: Vinyl
Allowable Gauge Range: 16 - 14