
Ring Tongues, Vinyl-Insulated, WR: 16 - 14, Stud Size: 1/4
Item #: 0063624
Cat #: MV14-14R/SK
UPC: 054007014225
$ 0.60 EA
Company wide:
0
in stock
Documents & Guides
Ring Tongues, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 1/4, Color: Blue, 1000/PK
Overview
Ring Tongues, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 1/4, Color: Blue, 1000/PK
3M™ Scotchlok™ Color-Coded Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, brazed-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 054007014225, MV14-14R/SK, MMMMV1414RSK
Specifications
| Material: | Vinyl |
| Material: | Vinyl |