Vinyl-Insulated Butt Connector, 12 - 10 AWG, Yellow, 50/PK

Item #: 0063616

Cat #: MV10BCX

UPC: 051128587676

$ 1.82 EA
Company wide:
350 in stock
Documents & Guides
Vinyl-Insulated Butt Connector, 12 - 10 AWG, Yellow, 50/PK

Overview

Vinyl-Insulated Butt Connector, 12 - 10 AWG, Yellow, 50/PK

3M™ Scotchlok™ Butt Connector is color-coded for quick and easy identification of the wire size required. The connector has a vinyl-insulated, seamless barrel and provides electrical connection to a pre-stripped end of a stranded wire. It has chamfered barrel ends that enable fast, simple wire insertion and allows for correct positioning with built-in wire stop. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128587676, MV10BCX, MMMMV10BCX, crimp barrel

Specifications

Material: Vinyl
Volts AC: 600
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Vinyl
Color: Yellow
Volts AC: 600
Allowable Gauge Range: 12 - 10