
Standard Fork, Vinyl-Insulated, WR: 12 - 10, Stud Size: 8
Item #: 0063612
Cat #: MV10-8FX
UPC: 051128587621
$ 1.35 EA
Company wide:
0
in stock
Documents & Guides
Standard Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 8, Color: Yellow, 50/PK
Overview
Standard Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 8, Color: Yellow, 50/PK
3M™ Scotchlok™ Standard Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a brazed-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128587621, MV10-8FX, MMMMV108FX
Specifications
| Material: | Vinyl |
| Material: | Vinyl |