Ring Tongues, Vinyl-Insulated, WR: 12 - 10, Stud Size: 6 - 10

Item #: 0063607

Cat #: MV10-610RK

UPC: 054007020998

$ 0.66 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongues, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 6 - 10, Color: Yellow, 500/PK

Overview

Ring Tongues, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 6 - 10, Color: Yellow, 500/PK
Also known as: 054007020998, MV10-610RK, MMMMV10610RK

Specifications

Material: Vinyl
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Vinyl
Allowable Gauge Range: 12 - 10
Color: Yellow