Block Fork, Vinyl-Insulated, WR: 12 - 10, Stud Size: 6

Item #: 0063602

Cat #: MV10-6FBX

UPC: 051128587645

$ 1.56 EA
Company wide:
50 in stock
Documents & Guides
Block Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 6, Color: Yellow, 50/PK

Overview

Block Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 6, Color: Yellow, 50/PK

3M™ Scotchlok™ Block Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a brazed-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128587645, MV10-6FBX, MMMMV106FBX

Specifications

Material: Vinyl
Color: Yellow
Allowable Gauge Range: 12 - 10
Stud Size: #6
Material: Vinyl
Allowable Gauge Range: 12 - 10
Color: Yellow
Stud Size: #6